Panel-Mount Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP713-DRY-45BF-MAXI45
  • Zoro # G1603951
product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFP713-DRY-45BF-MAXI45
Zoro #
G1603951
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
4.76 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.4 in
Nominal Dial Size
4 1/2 in
Case Depth
2.15 in
Flange Diameter
4.5 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Smallest Graduation
2 psi/20 kPa
For Use With
Media Compatible with 316L Stainless Steel
Features
Adjustable Pointer, Bayonet Style Ring
Case Color
Stainless Steel
Includes
Restrictor Screw
Gauge Secondary Range Values
0 to 1380
Gauge Primary Range Numbered Graduations
20/200
Gauge Special Options
Maximum Reading Pointer
Gauge Primary Range Smallest Graduation
10/100
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Process Temperature Range
-40 Degrees to 250 Degrees F
Over-Pressure Limit
25%
Secondary Scale Units
kPa
Scale Type
Dual
Primary Scale Minor Graduations
10, 100
Dry Dampening Feature
None
Case Construction
Welded Joint
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 1,400
Dial Face Material
Aluminum
Gauge Case Liquid
None
Removable Bezel
Yes
Movement Material
304 Stainless Steel
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Dial Color
White
Sensor Material
316L Stainless Steel
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
20, 200
Process Connection Gender
Male
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Includes Vent Plug
Yes
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Bayonet
Compatible Process Media
Oil
Non-Sparking
No
Vibration Resistance
Field-Fillable
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Bezel Gasket Material
Buna-N
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pointer Characteristics
Micrometer Adjustable
Mounting Hardware Included
Yes
Bezel Material
304 Stainless Steel
Adjustable Pointer
Adjustable Maxi Pointer
Accuracy Scale
Full Scale
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Primary Scale Pressure Measurement - Maximum
200 psi
Case Liquid
None
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
120 Degrees F
IP Rating
IP66

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.