Panel-Mount Pressure Gauge, 0 to 300 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1065-DRY-6BF

  • Zoro # G1604274


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP1065-DRY-6BF
Zoro #
G1604274
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Bolt Circle Diameter
6.89 in
Manufacturer Warranty Length
5 yr
Flange Diameter
6 in
Case Diameter
6.338 in
Nominal Dial Diameter
6 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Case Color
Stainless Steel
Gauge Primary Range Smallest Graduation
10/100
Connection Type
MNPT
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
For Use With
Media Compatible with 316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Includes
Restrictor Screw
Gauge Primary Range Numbered Graduations
50/200
Case Material
304 Stainless Steel
Gauge Secondary Range Values
0 to 2100
Features
Bayonet Style Ring
Gauge Special Options
Heavy Duty
Smallest Graduation
5 psi/20 kPa
Primary Scale Numeric Increments
50, 200
Scale Type
Dual
Bezel Gasket Material
Buna-N
Includes Vent Plug
No
Pointer Material
Aluminum
Panel Mount Characteristics
3 0.240 in Dia Holes on 6.89 in Dia Bolt Circle
Bezel Mounting Type
Bayonet
Accuracy Grade
ASME B40.100 Grade 1A
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Bezel Material
304 Stainless Steel
Vibration Resistance
Field-Fillable
Dry Dampening Feature
None
Includes Calibration Certificate
No
Process Connection Gender
Male
Over-Pressure Limit
25%
Non-Sparking
No
Dial Color
White
Case Construction
Welded Joint
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Gauge Case Liquid
None
Pointer Characteristics
Micrometer Adjustable
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
10, 100
Movement Material
304 Stainless Steel
Secondary Pressure Range
0 to 2,100
Dial Face Material
Aluminum
Compatible Process Media
Oil
Includes Mounting Hardware
No
Secondary Scale Units
kPa
Pointer Color
Black
Cleaned for Oxygen Service
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Mounting Hardware Included
Yes
Field Fillable
Yes
Removable Bezel
Yes
Accuracy Scale
Full Scale
Sensor Material
316L Stainless Steel
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible with Brand
Universal
IP Rating
IP66
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
120 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Case Liquid
None

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.