Panel-Mount Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP715-DRY-45BF

  • Zoro # G1604030


product price:  $71.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP715-DRY-45BF
Zoro #
G1604030
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
4.76 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.4 in
Flange Diameter
4.5 in
Case Depth
2.15 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Primary Range Smallest Graduation
10/100
Smallest Graduation
5 psi/50 kPa
For Use With
Media Compatible with 316L Stainless Steel
Case Color
Stainless Steel
Gauge Primary Range Numbered Graduations
50/400
Features
Bayonet Style Ring
Gauge Secondary Range Values
0 to 2800
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Includes
Restrictor Screw
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Field Fillable
Yes
Includes Vent Plug
Yes
Secondary Scale Units
kPa
Removable Bezel
Yes
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Non-Sparking
No
Bezel Mounting Type
Bayonet
Secondary Pressure Range
0 to 2,800
Primary Scale Minor Graduations
10, 100
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Includes Mounting Hardware
No
Bezel Material
304 Stainless Steel
Cleaned for Oxygen Service
No
Pointer Color
Black
Sensor Type
Bourdon Tube
Movement Material
304 Stainless Steel
Includes Calibration Certificate
No
Pointer Characteristics
Micrometer Adjustable
Mounting Hardware Included
Yes
Primary Scale Numeric Increments
50, 400
Dial Face Material
Aluminum
Bezel Gasket Material
Buna-N
Accuracy Scale
Full Scale
Vibration Resistance
Field-Fillable
Sensor Material
316L Stainless Steel
Compatible Process Media
Oil
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Dial Color
White
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Case Construction
Welded Joint
Dry Dampening Feature
None
Process Connection Gender
Male
Pressure Range Type
Pressure
Gauge Case Liquid
None
Process Temperature Range
-40 Degrees to 250 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Primary Scale Pressure Measurement - Maximum
400 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
IP Rating
IP66
Compatible with Brand
Universal
NEMA Enclosure Rating
4X

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.