Panel-Mount Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901454UC

  • Zoro # G1937352


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9U901454UC
Zoro #
G1937352
UPC #
628311209396
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
For Panel Cut-Out Size
2.66 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.834 in
Nominal Dial Size
2 1/2 in
Case Depth
1.2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
100/1000
Gauge Primary Range Smallest Graduation
50/500
Gauge Secondary Range Values
0 to 4140
Case Color
Black
Gauge Special Options
Zero Adjustment Screw
Smallest Graduation
10 psi/100 kPa
Calibration Certificate Included
No
Case Material
Steel
Socket Material
Brass
Gauge Application
U-Clamp
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Vibration Resistance
Dry Case Vibration-Dampened
Gauge Case Liquid
None
Pressure Range Type
Pressure
Non-Sparking
No
Process Connection Gender
Male
Includes Mounting Hardware
Yes
Case Finish
Painted
Field Fillable
No
Scale Type
Dual
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Dry Dampening Feature
Flutterless Pointer with Dampened Movement
Includes Vent Plug
No
Sensor Material
Phosphor Bronze
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 4140
Pressure Gauge Type
Process Pressure Gauge
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Over-Pressure Limit
25% of Full Scale
Pointer Color
Black
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade A
Dial Face Material
Aluminum
Removable Bezel
No
Movement Material
Brass
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Process Temperature Range
-40 Degrees to 150 Degrees F
Pointer Material
Aluminum
Compatible Process Media
Non-Clogging, Non-Corroding
Sensor Type
Bourdon Tube
Mounting Hardware Included
Yes
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP52
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Compatible with Brand
Universal
Case Liquid
None
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.66 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature Flutterless Pointer with Dampened Movement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products