Panel-Mount Pressure Gauge, 0 to 600 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # P9U901446UC

  • Zoro # G1605525


product price:  $8.35
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P9U901446UC
Zoro #
G1605525
UPC #
628311209198
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Case Depth
1.145 in
Case Diameter
2.271 in
Nominal Dial Size
2 in
For Panel Cut-Out Size
2.11 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Standards
ANSI/ASME, ASME, CRN
Gauge Special Options
Zero Adjustment Screw
Gauge Primary Range Numbered Graduations
100/1000
Case Material
Steel
For Use With
Media Compatible with Bronze
Smallest Graduation
10 psi/100 kPa
Connection Type
MNPT
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
50/500
Gauge Application
U-Clamp
Case Color
Black
Gauge Secondary Range Values
0 to 4140
Socket Material
Brass
Over-Pressure Limit
25% of Full Scale
Non-Sparking
No
Dry Dampening Feature
None
Movement Material
Brass
Includes Mounting Hardware
Yes
Secondary Scale Units
kPa
Mounting Hardware Included
Yes
Case Construction
Welded Joint
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 150 Degrees F
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Pointer Color
Black
Removable Bezel
No
Gauge Case Liquid
None
Pressure Range Type
Pressure
Scale Type
Dual
Freeze Resistant Movement
No
Sensor Material
Phosphor Bronze
Case Finish
Painted
Compatible Process Media
Non-Clogging, Non-Corroding
Vibration Resistance
None
Includes Calibration Certificate
No
Pointer Material
Aluminum
Pressure Gauge Type
Process Pressure Gauge
Accuracy Scale
Mid-Scale
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade A
Sensor Type
Bourdon Tube
Includes Vent Plug
No
Dial Color
White
Secondary Pressure Range
0 to 4140
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP52
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
150 Degrees F

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.