Panel-Mount Vacuum Gauge, 30 to 0 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901455UC

  • Zoro # G1605464


product price:  $11.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9U901455UC
Zoro #
G1605464
UPC #
628311209402
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Diameter
3.976 in
Nominal Dial Size
3 1/2 in
For Panel Cut-Out Size
3.68 in
Case Depth
1.26 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Vacuum Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
For Use With
Media Compatible with Bronze
Gauge Application
U-Clamp
Gauge Primary Range Smallest Graduation
1/10
Smallest Graduation
0.5 in Hg/2 kPa
Case Material
Steel
Socket Material
Brass
Standards
ANSI/ASME, ASME, CRN
Gauge Special Options
Zero Adjustment Screw
Gauge Secondary Range Values
-100 to 0
Case Color
Black
Connection Type
MNPT
Gauge Primary Range Numbered Graduations
5/20
Calibration Certificate Included
No
Includes Vent Plug
No
Vibration Resistance
None
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Freeze Resistant Movement
No
Sensor Material
Bronze
Dial Color
White
Scale Type
Dual
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Removable Bezel
No
Dry Dampening Feature
None
Process Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Case Finish
Painted
Compatible Process Media
Non-Clogging, Non-Corroding
Includes Mounting Hardware
Yes
Pointer Color
Black
Mounting Hardware Included
Yes
Pressure Gauge Type
Process Pressure Gauge
Secondary Pressure Range
-101 to 0
Movement Material
Brass
Field Fillable
No
Gauge Case Liquid
None
Includes Calibration Certificate
No
Case Construction
Welded Joint
Non-Sparking
No
Over-Pressure Limit
25%
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Range Type
Vacuum
Secondary Scale Units
kPa
Accuracy Scale
Mid-Scale
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
5
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
IP Rating
IP52
Primary Scale Pressure Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
-30 in Hg
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg

Description

Panel-Mount Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 3.68 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.