Zoro Homepage

Pressure Differential Gauge

  • Mfr # PFD40021

  • Zoro # G115875552


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2% of Full Scale
Process Connection Type
NPTF
Process Connection Size
1/8 in
Series
PFD
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFD40021
Zoro #
G115875552
UPC #
628311500110
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Case Depth
2.47 in
For Panel Cut-Out Size
4.4 in
Case Diameter
4 11/16 in
Manufacturer Warranty Length
5 yr
For Panel Cutout Diameter
4.4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-2% of Full Scale
Process Connection Type
NPTF
Series
PFD
Process Connection Gender
Female
Process Connection Location
Center Back, Side
Housing Material
Aluminum
Sensor Type
Diaphragm
Gauge Case Material
Aluminum
Case Material
Aluminum
Pressure Measurement - Minimum
0 in wc
IP Rating
IP67
Mounting Hardware Included
(3) Mounting Adapters with Screws
Pointer Color
Black
Socket Material
Die Cast Aluminum
Includes
(3) Mounting Adapters with Screws
Panel-Mountable
Yes
Non-Sparking
No
Case Finish
Die Cast
Lens Material
Polycarbonate
Bezel Mounting Type
Threaded
Dial Face Material
Aluminum
Bezel Material
Aluminum
Accuracy Grade
NIST
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
15 in wc
Sensor Material
Silicone
Includes Mounting Hardware
Yes
Operating Temperature - Minimum
-40 Degrees F
Includes Calibration Certificate
NIST with Data
Removable Bezel
Yes
Adjustable Set Points
Yes
Standards
CE, RoHS
NEMA Enclosure Rating
6
Process Media Temperature - Maximum
140 Degrees F
Working Static Pressure - Maximum
14.5 psi
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Differential Pressure Gauge

Description

Pressure Differential Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.