Zoro Homepage

Pressure Differential Gauge

  • Mfr # PFD40303

  • Zoro # G716087309


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2% of Full Scale
Process Connection Type
NPTF
Process Connection Size
1/8 in
Series
PFD
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFD40303
Zoro #
G716087309
UPC #
628311500455
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
For Panel Cut-Out Size
4.4 in
Manufacturer Warranty Length
5 yr
Case Diameter
4 11/16 in
Case Depth
2.47 in
For Panel Cutout Diameter
4.4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-2% of Full Scale
Process Connection Type
NPTF
Series
PFD
Process Connection Gender
Female
Process Connection Location
Center Back, Side
Housing Material
Aluminum
Sensor Type
Diaphragm
Includes
(3) Mounting Adapters with Screws
Includes Calibration Certificate
NIST with Data
Pointer Color
Black
Includes Mounting Hardware
Yes
Case Finish
Die Cast
Dial Face Material
Aluminum
Mounting Hardware Included
(3) Mounting Adapters with Screws
Standards
CE, RoHS
Socket Material
Die Cast Aluminum
Panel-Mountable
Yes
Non-Sparking
No
Removable Bezel
Yes
IP Rating
IP67
Operating Temperature - Minimum
-40 Degrees F
Adjustable Set Points
Yes
Bezel Material
Aluminum
Bezel Mounting Type
Threaded
Accuracy Grade
NIST
Pressure Measurement - Maximum
0.787 in wc
Case Material
Aluminum
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 in wc
Gauge Case Material
Aluminum
Lens Material
Polycarbonate
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
6
Process Media Temperature - Maximum
140 Degrees F
Sensor Material
Silicone
Working Static Pressure - Maximum
14.5 psi
Product Type
Differential Pressure Gauge

Description

Pressure Differential Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.