Shop WINTERS

Pressure Differential Gauge

  • Mfr # PFD40505
  • Zoro # G416087265

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2% of Full Scale
Process Connection Type
NPTF
Process Connection Size
1/8 in
Series
PFD
Process Connection Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFD40505
Zoro #
G416087265
UPC #
-
Country of Origin
China
Item
Differential Pressure Gauge
Accuracy
+/-2% of Full Scale
Process Connection Type
NPTF
Series
PFD
Process Connection Gender
Female
Process Connection Location
Center Back, Side
Housing Material
Aluminum
Sensor Type
Diaphragm
IP Rating
IP67
Pressure Measurement - Maximum
3 kPa
Includes Calibration Certificate
NIST with Data
Case Material
Aluminum
Removable Bezel
Yes
Mounting Hardware Included
(3) Mounting Adapters with Screws
Pointer Color
Black
Gauge Case Material
Aluminum
Operating Temperature - Maximum
140 Degrees F
Bezel Mounting Type
Threaded
Standards
CE, RoHS
Operating Temperature - Minimum
-40 Degrees F
Includes Mounting Hardware
Yes
Socket Material
Die Cast Aluminum
Bezel Material
Aluminum
Includes
(3) Mounting Adapters with Screws
Case Finish
Die Cast
Accuracy Grade
NIST
Dial Face Material
Aluminum
Pressure Measurement - Minimum
0 kPa
Non-Sparking
No
Adjustable Set Points
Yes
Lens Material
Polycarbonate
Panel-Mountable
Yes
Product Type
Differential Pressure Gauge
NEMA Enclosure Rating
6
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
14.5 psi
Sensor Material
Silicone
Process Media Temperature - Maximum
140 Degrees F

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Case Diameter
4 11/16 in
Manufacturer Warranty Length
5 yr
Case Depth
2.47 in
For Panel Cut-Out Size
4.4 in
For Panel Cutout Diameter
4.4 in

Description

Pressure Differential Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.