Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black

  • Mfr # PFE3933R1

  • Zoro # G0405557


product price: $19.59
/ea

Key Features

Material
Plastic
Includes
Installation Date Sticker In Unit Box
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFE3933R1
Zoro #
G0405557
UPC #
628311257076
Country of Origin
China

Dimensions

Dial Size (In.)
3-1/2
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Gauge Nominal Dial Size
3 1/2 in
Diameter
3.874"
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Nominal Dial Size
3 1/2 in
Case Depth
1.228 in
Case Diameter
3.681 in
Process Connection Size
1/4 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Fire Sprinkler System Pressure Gauge
Material
Plastic
Includes
Installation Date Sticker In Unit Box
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Gauge Lens Material
Polycarbonate
Gauge Application
Ideally Suited for Fire Sprinkler Systems and Fire Fighting Equipment
Basic Gauge Lens Material
Plastic
Gauge Socket Material
Brass
Basic Gauge Sensor Material
Bronze
Connection Location
Bottom
Basic Gauge Case Material
Plastic
Case Color
Black
Liquid Filled
No
Gauge Case Material
Plastic
Characteristics
Corrosion Resistant Case, CRN Registered, Suitable for Water Media, UL and FM Approved, Working Pressure is max. 75% of Full Scale Value
Gauge Primary Range Values
0 to 300
Series
PFE
Gauge Panel Mountable
No
Range
0 to 300 psi
Basic Gauge Socket Material
Brass
Gauge Case Color
Black
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Accuracy
+/-3.00%
Color
Black
Max. Pressure (PSI)
300
Gauge Connection Location
Bottom
Gauge Sensor Material
Phosphor Bronze
Accuracy
+/-3-2-3%
Calibration Certificate Included
No
Operating Temp. Range
-40 Degrees to 150 Degrees F
Case Material
ABS
Socket Material
Brass
Application
Fire Fighting Equipment, Fire Sprinkler Systems
Standards
ASME, CRN, Factory Mutual, UL-393 for USA and Canada
Reads Head Pressure
No
IP/NEMA Rating
IP52
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Compatible Process Media
Water
Pointer Material
Aluminum
Movement Material
Brass
Process Connection Type
NPT
Pointer Color
Black
Lens Material
Polycarbonate
Accuracy Grade
ASME B40.100 Grade B
Pressure Gauge Type
Fire Sprinkler System Gauge
Bezel Mounting Type
No Bezel
Sensor Material
Bronze
Primary Scale Units
psi
Process Connection Gender
Male
Dial Color
White
Removable Bezel
No
Dial Face Material
Aluminum
Primary Pressure Range
0 to 300
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Pressure Range Type
Pressure
Process Connection Location
Bottom
Hazardous Location Rating
Not Rated
Scale Type
Single
Process Temperature Range
-40 Degrees to 150 Degrees F
Case Construction
Plastic
Accuracy Scale
Mid-Scale
Liquid-Filled Case
No
NEMA Enclosure Rating
5
Compatible with Brand
Universal
Includes Calibration Certificate
No
Operating Temperature - Maximum
150 Degrees F
Field Fillable
No
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
300 psi
IP Rating
IP52

Description

Fire Sprinkler System Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dial Color White, Pressure Gauge Type Fire Sprinkler System Gauge, Liquid-Filled Case No, Compatible Process Media Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.