Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Winters Process 0-160 psi/Kpa 1/2" Npt St/St PPC5065

Process 0-160 psi/Kpa 1/2" Npt St/St (Discontinued)

  • Mfr # PPC5065
  • Zoro # G9553601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5065
Zoro #
G9553601
UPC #
628311222500
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2" NPT
Diameter
5.835"
Dial Size (In.)
4-1/2

Details

Connection Location
Bottom
Item
Process 0-160 psi/Kpa 1/2" Npt St/St
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Range
0 to 160 psi/kPa
Accuracy
+/- 0.5%
Material
Phenolic
Max. Pressure (PSI)
160

Description

Process 0-160 psi/Kpa 1/2 In. Npt St/St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.