Process Pressure Gauge, 0 to 1,500 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5071G-SG45

  • Zoro # G7558837


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5071G-SG45
Zoro #
G7558837
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Case Depth
3.4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 1,500
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10,000
Case Color
Black
Socket Material
316L Stainless Steel
Features
Pressure Relief Back, Solid Front
Connection Location
Bottom
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN
Pointer Characteristics
Micrometer Adjustable
Dry Dampening Feature
None
Dial Color
White
Pointer Material
Aluminum
Freeze Resistant Movement
No
Primary Scale Minor Graduations
100, 500
Cleaned for Oxygen Service
No
Sensor Material
316L Stainless Steel
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Bezel Material
Phenolic
Pressure Range Type
Pressure
Process Temperature Range
-40 Degrees to 250 Degrees F
Non-Sparking
No
Secondary Pressure Range
0 to 10,000
Over-Pressure Limit
25%
Includes Calibration Certificate
No
Field Fillable
No
Dial Face Material
Aluminum
Includes Vent Plug
No
Scale Type
Dual
Movement Material
304 Stainless Steel
Secondary Scale Units
kPa
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 2A
Bezel Gasket Material
Silicone
Primary Scale Numeric Increments
300, 1,000
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Case Construction
Solid Wall
Removable Bezel
No
Pressure Gauge Type
Process Pressure Gauge
Accuracy Scale
Full Scale
Sensor Type
Bourdon Tube
Movement Type
Rotary
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
1,500 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
10,000 kPa
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,500, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.