Process Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5045R1WBYG

  • Zoro # G6610173


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5045R1WBYG
Zoro #
G6610173
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Includes
Micrometer Adjustable Pointer, Reflective Fluorescent Yellow-Green Dial, Solid Front Case
Gauge Special Options
IP65 Protection Rating
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Calibration Certificate Included
No
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Case Material
Phenolic
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CRN, RoHS
Removable Bezel
No
Dial Face Material
Aluminum
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Accuracy Scale
Full Scale
Bezel Material
Phenolic
Field Fillable
Yes
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Non-Sparking
No
Pointer Characteristics
Micrometer Adjustable
Pointer Material
Aluminum
Dial Color
Reflective Fluorescent Yellow-Green
Accuracy Grade
ASME B40.100 Grade 2A
Sensor Material
316L Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Gauge Case Liquid
None
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Bezel Gasket Material
Silicone
Vibration Resistance
Field-Fillable
Movement Material
304 Stainless Steel
Pressure Gauge Type
Process Pressure Gauge
Pointer Color
Black
Process Connection Gender
Male
Includes Vent Plug
No
Dry Dampening Feature
None
Movement Type
Rotary
Case Construction
Solid Wall
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Pressure Range Type
Pressure
Over-Pressure Limit
25%
Includes Mounting Hardware
No
Scale Type
Single
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 250 Degrees F
Operating Temperature - Maximum
120 Degrees F
IP Rating
IP65
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
160 psi
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective Fluorescent Yellow-Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.