Process Pressure Gauge, 0 to 3,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5073-SG45

  • Zoro # G1937553


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5073-SG45
Zoro #
G1937553
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Media Compatible with 316L Stainless Steel
Gauge Secondary Range Values
0 to 20,000
Case Color
Black
Features
Pressure Relief Back, Solid Front
Gauge Primary Range Numbered Graduations
500/2000
Gauge Primary Range Smallest Graduation
100/1000
Smallest Graduation
20 psi/200 kPa
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN
Process Connection Gender
Male
Field Fillable
Yes
Process Temperature Range
-40 Degrees to 250 Degrees F
Accuracy Scale
Full Scale
Secondary Scale Units
kPa
Pointer Color
Black
Removable Bezel
No
Sensor Material
316L Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Bezel Material
Phenolic
Pressure Range Type
Pressure
Pressure Gauge Type
Process Pressure Gauge
Non-Sparking
No
Freeze Resistant Movement
No
Case Construction
Solid Wall
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Over-Pressure Limit
25%
Primary Scale Minor Graduations
100, 1,000
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Secondary Pressure Range
0 to 20,000
Bezel Gasket Material
Silicone
Includes Mounting Hardware
No
Dry Dampening Feature
None
Scale Type
Dual
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Vibration Resistance
Field-Fillable
Pointer Material
Aluminum
Movement Type
Rotary
Accuracy Grade
ASME B40.100 Grade 2A
Primary Scale Numeric Increments
500, 2,000
Includes Calibration Certificate
No
Movement Material
304 Stainless Steel
Dial Color
White
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Gauge Case Liquid
None
Operating Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
3,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Case Liquid
None
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.