Process Pressure Gauge, 0 to 3,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5073G-SG45

  • Zoro # G1937614


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5073G-SG45
Zoro #
G1937614
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Secondary Range Values
0 to 20,000
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
100/1000
For Use With
Media Compatible with 316L Stainless Steel
Smallest Graduation
20 psi/200 kPa
Gauge Primary Range Numbered Graduations
500/2000
Features
Pressure Relief Back, Solid Front
Case Color
Black
Socket Material
316L Stainless Steel
Case Material
Phenolic
Standards
ASME, CRN
Connection Type
MNPT
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade 2A
Over-Pressure Limit
25%
Process Connection Gender
Male
Primary Scale Numeric Increments
500, 2,000
Pointer Characteristics
Micrometer Adjustable
Case Construction
Solid Wall
Secondary Scale Units
kPa
Movement Material
304 Stainless Steel
Dial Color
White
Primary Scale Minor Graduations
100, 1,000
Field Fillable
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Includes Calibration Certificate
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Gauge Case Liquid
Glycerin
Includes Vent Plug
No
Bezel Gasket Material
Silicone
Secondary Pressure Range
0 to 20,000
Accuracy Scale
Full Scale
Pointer Color
Black
Sensor Type
Bourdon Tube
Non-Sparking
No
Pressure Gauge Type
Process Pressure Gauge
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Bezel Material
Phenolic
Removable Bezel
No
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Scale Type
Dual
Dry Dampening Feature
None
Movement Type
Rotary
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Pointer Material
Aluminum
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
IP Rating
IP65
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.