Process Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5067-SG45

  • Zoro # G1937431


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5067-SG45
Zoro #
G1937431
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
3.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Primary Range Smallest Graduation
10/100
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
50/200
Smallest Graduation
2 psi/20 kPa
Gauge Secondary Range Values
0 to 2100
For Use With
Media Compatible with 316L Stainless Steel
Case Color
Black
Features
Pressure Relief Back, Solid Front
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
Phenolic
Standards
ASME, CRN
Connection Type
MNPT
Bezel Gasket Material
Silicone
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Gauge Case Liquid
None
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Field Fillable
Yes
Includes Calibration Certificate
No
Includes Vent Plug
No
Movement Type
Rotary
Pointer Color
Black
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Accuracy Grade
ASME B40.100 Grade 2A
Secondary Pressure Range
0 to 2,100
Non-Sparking
No
Dry Dampening Feature
None
Scale Type
Dual
Over-Pressure Limit
25%
Case Construction
Solid Wall
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Characteristics
Micrometer Adjustable
Sensor Material
316L Stainless Steel
Removable Bezel
No
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Process Connection Gender
Male
Primary Scale Minor Graduations
10, 100
Pressure Gauge Type
Process Pressure Gauge
Secondary Scale Units
kPa
Dial Color
White
Dial Face Material
Aluminum
Bezel Material
Phenolic
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Sensor Type
Bourdon Tube
Movement Material
304 Stainless Steel
Primary Scale Numeric Increments
50, 200
Vibration Resistance
Field-Fillable
Operating Temperature Range
-40 Degrees to 250 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Operating Temperature - Maximum
120 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.