Process Pressure Gauge, 0 to 400 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9S901462

  • Zoro # G1605062


product price:  $13.39
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9S901462
Zoro #
G1605062
UPC #
628311216028
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Case Diameter
3.819 in
Manufacturer Warranty Length
5 yr
Case Depth
1.323 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Filtration Monitoring, Paint Sprayers, Pressure Detection, Regulators and Respirators, Water Pressure Testing
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Brass
Case Material
Steel
Gauge Secondary Range Values
0 to 2800
Standards
ANSI/ASME, ASME, CRN
Gauge Special Options
Zero Adjustment Screw
Smallest Graduation
10 psi/50 kPa
Case Color
Black
Gauge Application
General-Purpose Case
Gauge Primary Range Numbered Graduations
100/500
Calibration Certificate Included
No
For Use With
Media Compatible with Bronze
Connection Type
MNPT
Gauge Primary Range Smallest Graduation
50/100
Secondary Pressure Range
0 to 2,800 kPa
Field Fillable
No
Process Connection Gender
Male
Dry Dampening Feature
None
Freeze Resistant Movement
No
Gauge Case Liquid
None
Pointer Material
Aluminum
Includes Calibration Certificate
No
Scale Type
Dual
Includes Mounting Hardware
No
Sensor Material
Phosphor Bronze
Accuracy Grade
ASME B40.100 Grade A
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Pressure Gauge Type
Process Pressure Gauge
Over-Pressure Limit
25% of Full Scale
Dial Color
White
Process Temperature Range
-40 Degrees to 150 Degrees F
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Movement Material
Brass
Pointer Color
Black
Removable Bezel
No
Dial Face Material
Aluminum
Compatible Process Media
Non-Clogging, Non-Corroding
Includes Vent Plug
No
Case Finish
Painted
Vibration Resistance
None
Non-Sparking
No
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Case Liquid
None
IP Rating
IP52
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
400 psi
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Process Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.