Process Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5088G-SG45

  • Zoro # G1937669


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5088G-SG45
Zoro #
G1937669
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Case Depth
3.4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Primary Range Smallest Graduation
1/10
Calibration Certificate Included
No
Case Color
Black
Gauge Primary Range Numbered Graduations
5/20
Smallest Graduation
0.2 psi/2 kPa
Features
Pressure Relief Back, Solid Front
Gauge Filled With
Glycerin
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 2800
Case Material
Phenolic
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ASME, CRN
Pointer Characteristics
Micrometer Adjustable
Dial Face Material
Aluminum
Removable Bezel
No
Sensor Type
Bourdon Tube
Case Construction
Solid Wall
Secondary Scale Units
kPa
Dial Color
White
Vibration Resistance
Liquid-Filled
Sensor Material
Phosphor Bronze
Pointer Color
Black
Movement Material
304 Stainless Steel
Pressure Gauge Type
Process Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 2A
Compatible Process Media
Chemicals, Highly Corrosive Media
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Over-Pressure Limit
25%
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Secondary Pressure Range
0 to 2,800
Process Temperature Range
-40 Degrees to 250 Degrees F
Freeze Resistant Movement
No
Bezel Material
Phenolic
Bezel Gasket Material
Silicone
Includes Vent Plug
No
Includes Mounting Hardware
No
Scale Type
Dual
Pressure Range Type
Pressure
Field Fillable
No
Gauge Case Liquid
Glycerin
Pointer Material
Aluminum
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Non-Sparking
No
Operating Temperature Range
-4 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Case Liquid
Glycerin
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
400 psi

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products