Process Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5088WBW

  • Zoro # G6608843


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5088WBW
Zoro #
G6608843
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
5.835 in
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Gauge Special Options
IP65 Protection Rating
Calibration Certificate Included
No
Includes
Micrometer Adjustable Pointer, Reflective White Dial, Solid Front Case
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Socket Material
Brass OT58
Case Material
Phenolic
Standards
ASME, CRN
Connection Type
MNPT
Scale Type
Dual
Includes Calibration Certificate
No
Sensor Material
Phosphor Bronze
Bezel Material
Phenolic
Dial Face Material
Aluminum
Pointer Color
Black
Process Connection Gender
Male
Dial Color
Reflective White
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Removable Bezel
No
Secondary Pressure Range
0 to 2,800
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 250 Degrees F
Vibration Resistance
Field-Fillable
Compatible Process Media
Chemicals, Highly Corrosive Media
Movement Material
304 Stainless Steel
Over-Pressure Limit
25%
Field Fillable
Yes
Case Construction
Solid Wall
Freeze Resistant Movement
No
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Accuracy Grade
ASME B40.100 Grade 2A
Dry Dampening Feature
None
Non-Sparking
No
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Pressure Gauge Type
Process Pressure Gauge
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pointer Characteristics
Micrometer Adjustable
Pressure Range Type
Pressure
Includes Vent Plug
No
Bezel Gasket Material
Silicone
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
400 psi
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
120 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products