Process Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5088WBYG
  • Zoro # G6629642
product price: 
$
91.49
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPC5088WBYG
Zoro #
G6629642
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Case Depth
3.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Calibration Certificate Included
No
Gauge Special Options
IP65 Protection Rating
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Includes
Micrometer Adjustable Pointer, Reflective Fluorescent Yellow-Green Dial, Solid Front Case
Case Color
Black
Case Material
Phenolic
Socket Material
Brass OT58
Standards
ASME, CRN
Connection Type
MNPT
Pointer Characteristics
Micrometer Adjustable
Bezel Material
Phenolic
Dry Dampening Feature
None
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Gauge Case Liquid
None
Case Construction
Solid Wall
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 2A
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Pointer Color
Black
Dial Color
Reflective Fluorescent Yellow-Green
Removable Bezel
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Over-Pressure Limit
25%
Sensor Type
Bourdon Tube
Secondary Pressure Range
0 to 2,800
Process Connection Gender
Male
Compatible Process Media
Chemicals, Highly Corrosive Media
Movement Material
304 Stainless Steel
Field Fillable
Yes
Scale Type
Dual
Vibration Resistance
Field-Fillable
Bezel Gasket Material
Silicone
Includes Vent Plug
No
Pointer Material
Aluminum
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Sensor Material
Phosphor Bronze
Non-Sparking
No
Secondary Scale Units
kPa
Pressure Gauge Type
Process Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
400 psi
Operating Temperature - Maximum
120 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
2,800 kPa

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective Fluorescent Yellow-Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.