Process Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5063G-SG45

  • Zoro # G1937562


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5063G-SG45
Zoro #
G1937562
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Smallest Graduation
0.5 psi/5 kPa
Gauge Primary Range Smallest Graduation
1/10
Gauge Special Options
Heavy Duty
For Use With
Media Compatible with 316L Stainless Steel
Features
Pressure Relief Back, Solid Front
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
10/50
Gauge Secondary Range Values
0 to 410
Case Material
Phenolic
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CRN
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 2A
Over-Pressure Limit
25%
Pointer Characteristics
Micrometer Adjustable
Scale Type
Dual
Pressure Range Type
Pressure
Includes Vent Plug
No
Primary Scale Minor Graduations
1, 10
Sensor Material
316L Stainless Steel
Field Fillable
No
Bezel Material
Phenolic
Secondary Pressure Range
0 to 410
Movement Material
304 Stainless Steel
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Dial Color
White
Pointer Material
Aluminum
Process Connection Gender
Male
Dry Dampening Feature
None
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Freeze Resistant Movement
No
Bezel Gasket Material
Silicone
Accuracy Scale
Full Scale
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Primary Scale Numeric Increments
10, 50
Removable Bezel
No
Includes Calibration Certificate
No
Pressure Gauge Type
Process Pressure Gauge
Vibration Resistance
Liquid-Filled
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Case Construction
Solid Wall
Movement Type
Rotary
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 250 Degrees F
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Non-Sparking
No
Operating Temperature Range
-4 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
410 kPa
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Case Liquid
Glycerin
IP Rating
IP65
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.