Process Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5043R1WBY

  • Zoro # G6619650


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5043R1WBY
Zoro #
G6619650
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Gauge Special Options
IP65 Protection Rating
Includes
Micrometer Adjustable Pointer, Reflective Fluorescent Yellow Dial, Solid Front Case
Case Color
Black
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Calibration Certificate Included
No
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Socket Material
316L Stainless Steel
Case Material
Phenolic
Standards
ASME, CRN, RoHS
Connection Type
MNPT
Over-Pressure Limit
25%
Vibration Resistance
Field-Fillable
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Dry Dampening Feature
None
Scale Type
Single
Includes Calibration Certificate
No
Pointer Characteristics
Micrometer Adjustable
Bezel Material
Phenolic
Gauge Case Liquid
None
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Non-Sparking
No
Bezel Gasket Material
Silicone
Pressure Gauge Type
Process Pressure Gauge
Case Construction
Solid Wall
Sensor Material
316L Stainless Steel
Accuracy Grade
ASME B40.100 Grade 2A
Dial Color
Reflective Fluorescent Yellow
Removable Bezel
No
Pointer Material
Aluminum
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Includes Vent Plug
No
Movement Type
Rotary
Movement Material
304 Stainless Steel
Pointer Color
Black
Field Fillable
Yes
Accuracy Scale
Full Scale
Process Temperature Range
-40 Degrees to 250 Degrees F
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 250 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
NEMA Enclosure Rating
4
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective Fluorescent Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.