Process Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5098-G-SG.

  • Zoro # G6756095


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5098-G-SG.
Zoro #
G6756095
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Special Options
Heavy Duty
Smallest Graduation
10 psi/100 kPa
Gauge Secondary Range Values
0 to 7000
Case Color
Black
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Case Material
Phenolic
Features
Pressure Relief Back, Solid Front
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ASME, CRN
Process Temperature Range
-40 Degrees to 250 Degrees F
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Scale Type
Dual
Pointer Color
Black
Cleaned for Oxygen Service
No
Bezel Material
Phenolic
Sensor Type
Bourdon Tube
Removable Bezel
No
Freeze Resistant Movement
No
Case Construction
Solid Wall
Process Connection Gender
Male
Includes Calibration Certificate
No
Pressure Gauge Type
Process Pressure Gauge
Vibration Resistance
Liquid-Filled
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Non-Sparking
No
Pointer Characteristics
Micrometer Adjustable
Compatible Process Media
Chemicals, Highly Corrosive Media
Gauge Case Liquid
Glycerin
Dry Dampening Feature
None
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Accuracy Scale
Full Scale
Field Fillable
No
Pointer Material
Aluminum
Bezel Gasket Material
Silicone
Movement Material
304 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 2A
Over-Pressure Limit
25%
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Includes Vent Plug
No
Dial Color
White
Sensor Material
Phosphor Bronze
Secondary Pressure Range
0 to 410
Operating Temperature Range
-4 Degrees to 150 Degrees F
Compatible with Brand
Universal
Case Liquid
Glycerin
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.