Process Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5069-SG45

  • Zoro # G1937492


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5069-SG45
Zoro #
G1937492
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Case Diameter
5.835 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Features
Pressure Relief Back, Solid Front
Smallest Graduation
5 psi/100 kPa
Gauge Secondary Range Values
0 to 4140
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10/100
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
50/500
For Use With
Media Compatible with 316L Stainless Steel
Case Material
Phenolic
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CRN
Accuracy Grade
ASME B40.100 Grade 2A
Bezel Material
Phenolic
Primary Scale Minor Graduations
10, 100
Pointer Material
Aluminum
Non-Sparking
No
Vibration Resistance
Field-Fillable
Includes Mounting Hardware
No
Removable Bezel
No
Primary Scale Numeric Increments
50, 500
Case Construction
Solid Wall
Sensor Material
316L Stainless Steel
Scale Type
Dual
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Pointer Color
Black
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Pointer Characteristics
Micrometer Adjustable
Movement Type
Rotary
Includes Calibration Certificate
No
Movement Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Pressure Gauge Type
Process Pressure Gauge
Secondary Pressure Range
0 to 4140
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Secondary Scale Units
kPa
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Includes Vent Plug
No
Dial Color
White
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Process Connection Gender
Male
Over-Pressure Limit
25%
Field Fillable
Yes
Freeze Resistant Movement
No
Bezel Gasket Material
Silicone
Cleaned for Oxygen Service
No
Operating Temperature Range
-40 Degrees to 250 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Operating Temperature - Maximum
120 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Case Liquid
None
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products