Process Vacuum Gauge, 30 to 0 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5040R1WBW

  • Zoro # G6630631


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5040R1WBW
Zoro #
G6630631
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Vacuum Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Calibration Certificate Included
No
Gauge Special Options
IP65 Protection Rating
Includes
Micrometer Adjustable Pointer, Reflective White Dial, Solid Front Case
Case Color
Black
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Socket Material
316L Stainless Steel
Case Material
Phenolic
Standards
ASME, CRN, RoHS
Connection Type
MNPT
Over-Pressure Limit
25%
Cleaned for Oxygen Service
No
Pointer Color
Black
Pressure Range Type
Vacuum
Includes Vent Plug
No
Movement Type
Rotary
Case Construction
Solid Front
Accuracy Grade
ASME B40.100 Grade 2A
Bezel Material
Phenolic
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Dry Dampening Feature
None
Process Temperature Range
-40 Degrees to 150 Degrees F
Pointer Material
Aluminum
Vibration Resistance
Field-Fillable
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Process Connection Gender
Male
Adjustable Pointer
Adjustable Main Pointer
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Sensor Material
316L Stainless Steel
Dial Color
Reflective White
Removable Bezel
No
Gauge Case Liquid
None
Bezel Gasket Material
Silicone
Dial Face Material
Aluminum
Movement Material
304 Stainless Steel
Accuracy Scale
Full Scale
Field Fillable
Yes
Scale Type
Single
Includes Mounting Hardware
No
Pointer Characteristics
Micrometer Adjustable
Includes Calibration Certificate
No
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Gauge Type
Process Pressure Gauge
Operating Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Pressure Measurement - Maximum
-30 in Hg
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Case Liquid
None

Description

Process Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.