Process Vacuum Gauge, 30 to 0 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5080WBG

  • Zoro # G6606472


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5080WBG
Zoro #
G6606472
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Case Depth
3.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Vacuum Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Gauge Special Options
IP65 Protection Rating
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Case Color
Black
Calibration Certificate Included
No
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Includes
Glow-In-The-Dark White Dial, Micrometer Adjustable Pointer, Solid Front Case
Socket Material
316L Stainless Steel
Case Material
Phenolic
Standards
ASME, CRN
Connection Type
MNPT
Dial Face Material
Aluminum
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pointer Material
Aluminum
Scale Type
Dual
Vibration Resistance
Field-Fillable
Process Temperature Range
-40 Degrees to 150 Degrees F
Pressure Gauge Type
Process Pressure Gauge
Includes Vent Plug
No
Over-Pressure Limit
25%
Secondary Pressure Range
-101 to 0
Gauge Case Liquid
None
Pointer Characteristics
Micrometer Adjustable
Pointer Color
Black
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Dry Dampening Feature
None
Movement Material
304 Stainless Steel
Pressure Range Type
Vacuum
Process Connection Gender
Male
Dial Color
Glow-in-the-Dark White
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Bezel Material
Phenolic
Non-Sparking
No
Adjustable Pointer
Adjustable Main Pointer
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 2A
Cleaned for Oxygen Service
No
Sensor Material
316L Stainless Steel
Freeze Resistant Movement
No
Field Fillable
Yes
Removable Bezel
No
Secondary Scale Units
kPa
Bezel Gasket Material
Silicone
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Construction
Solid Front
Operating Temperature Range
-40 Degrees to 250 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 in Hg
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
NEMA Enclosure Rating
4
Case Liquid
None
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
-30 in Hg

Description

Process Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Glow-in-the-Dark White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products