Shop WINTERS
See all product information
Create Account
Qual Ss/Br Gauge 2.5" 1/4Cb 0-400Psi/Kpa, 2 1/2 in Dial, 1/4 in NPT Center Back Location
Mfr # PFQ917
Zoro # G9553610
product price:Â
$
25.19
/ea
Key Features
Accuracy
+/- 1.5% of Full Scale Value
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
AISI 304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFQ917
- Zoro #
- G9553610
- UPC #
- 628311235302
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 2 1/2 in
- Case Diameter
- 3.360 in
Details
- Item
- Qual Ss/Br Gauge 2.5" 1/4Cb 0-400Psi/Kpa
- Accuracy
- +/- 1.5% of Full Scale Value
- Process Connection Location
- Center Back
- Gauge Case Material
- AISI 304 Stainless Steel
- Gauge Application
- Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Pressure Range
- 0 to 400 psi/kPa
- Maximum Pressure
- 400
Description
Qual Ss/Br Gauge 2.5 In. 1/4Cb 0-400Psi/Kpa
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.