Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa, 2 1/2 in Dial, 1/4 in NPT Center Back Location

  • Mfr # PFQ169

  • Zoro # G9553050


product price:  $51.65
/ea

Key Features

Accuracy
+/- 1.5% of Full Scale Value
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
AISI 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ169
Zoro #
G9553050
UPC #
628311235784
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Case Diameter
3.360 in

Details

Item
Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa
Accuracy
+/- 1.5% of Full Scale Value
Process Connection Location
Center Back
Gauge Case Material
AISI 304 Stainless Steel
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Pressure Range
0 to 100 psi/kPa
Maximum Pressure
100 psi

Description

Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.