Zoro Homepage

Syphon, 40 Welded Steel

  • Mfr # SSP525

  • Zoro # G6150627


product price: $10.19
/ea

Key Features

Application
Applications Above 100 Degrees F (37 Degrees C), Steam Installations
Gauge Case Material
Schedule 40 Carbon Steel
Primary Pressure Range
175 psi @ 340 Degrees F
Material
Steel
Size (NPT)
1/4 in Male x 1/4 in Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP525
Zoro #
G6150627
UPC #
628311800050
Country of Origin
China

Dimensions

Size (NPT)
1/4 in Male x 1/4 in Male
Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Tube Length
4 9/16 in
Connection Thread Size
1/4 in

Details

Item
Pressure Gauge Siphon
Application
Applications Above 100 Degrees F (37 Degrees C), Steam Installations
Gauge Case Material
Schedule 40 Carbon Steel
Primary Pressure Range
175 psi @ 340 Degrees F
Material
Steel
NSF Certified
Yes
Process Connection
1/4 in NPT
Connection Type
NPT
Standards
CRN Registered
Corrosion Resistant
No
Tube Style
180 Degrees Coil
Compatible Liquids and Gases
Steam
Maximum Internal Pressure
500 psi
Construction
Seamless
Case Construction
Seamless
Compatible Process Media
Steam
Corrosion Resistance
Not Corrosion Resistant
Connection Thread Type
NPT
Internal Pressure - Maximum
500 psi

Description

Pressure Gauge Siphon, Application Applications Above 100 Degrees F (37 Degrees C), Steam Installations, Connection Size 1/4 in, Connection Type NPT, Construction Seamless, Manufacturer Warranty Length 5 yr, Material Steel, Maximum Internal Pressure 500 psi, Tube Length 4 9/16 in, Tube Style 180 Degrees Coil, Compatible Liquids and Gases Steam, Corrosion Resistant No, Standards CRN Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.