Zoro Homepage

Thermometer, 3/4" NPT, 0 deg.to 120 deg. F

  • Mfr # TIM102-6ALF.

  • Zoro # G7561565


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Fill
Organic Fluid
Accuracy
+/-1%
Application
Air Conditioning, Boilers, Heating, New Construction, Plumbing, Potable Water Systems, Ventilation, Water Lines
Includes
Separable Lead Free Brass Thermowell
Special Features
9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIM102-6ALF.
Zoro #
G7561565
UPC #
628311001068
Country of Origin
China

Dimensions

Connection Size
3/4 in NPT
Stem Length
6 in
Scale Length
9 in
Thermowell Thread Size
3/4 in
Thermometer Thread Size
1/4 in

Description

Industrial Glass Thermometer, 0 Degrees to 120 Degrees F/-15 Degrees to 50 Degrees C, 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell, Pipe, 9 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.