Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, Analog, -30-240 deg, 3/4in NPT

  • Mfr # TIM100-6ALF.

  • Zoro # G7567497


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Fill
Organic Fluid
Accuracy
+/-1%
Application
Air Conditioning, Boilers, Heating, New Construction, Plumbing, Potable Water Systems, Ventilation, Water Lines
Includes
Separable Lead Free Brass Thermowell
Special Features
9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIM100-6ALF.
Zoro #
G7567497
UPC #
628311001006
Country of Origin
China

Dimensions

Stem Length
6 in
Connection Size
3/4 in NPT
Thermometer Thread Size
1/4 in
Scale Length
9 in
Thermowell Thread Size
3/4 in

Details

Item
Industrial Glass Thermometer
Fill
Organic Fluid
Accuracy
+/-1%
Application
Air Conditioning, Boilers, Heating, New Construction, Plumbing, Potable Water Systems, Ventilation, Water Lines
Includes
Separable Lead Free Brass Thermowell
Special Features
9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
Temp. Range (C)
0 Degrees to 115 Degrees
Temp. Range (F)
30 Degrees to 240 Degrees F
Connection Location
Vari-Angle
NSF Certified
Yes
Includes NIST-Traceable Certificate
No
Thermometer Thread Gender
Male
Maximum Temperature F
240 Degrees F
Scale Type
Liquid-in-Glass
Minimum Temperature C
0 Degrees C
Thermowell Thread Type
NPT
Includes Thermowell
Yes
Fluid Material
Kerosene
Fluid Color
Green
Maximum Operating Pressure
710 psi
Temperature Range
30 Degrees to 240 Degrees F/0 Degrees to 115 Degrees C
Resistance Rating
IP54
Thermometer Type
Lead-Free Glass Thermometer Assembly
Lead Free
Yes
Scale
Celsius, Fahrenheit
Fluid
Green Kerosene
Process Connection
1/4 in UNEF Thermometer x 3/4 in NPT Thermowell
NSF Rated
Yes
Minimum Temperature F
30 Degrees F
Thermowell Material
Lead-Free Brass
Thermometer Thread Type
UNEF
Thermowell Thread Gender
Male
Shank Type
Straight
Maximum Temperature C
115 Degrees C
Minimum Temperature °F
30 Degrees F
Maximum Temperature °C
115 Degrees C
Maximum Temperature °F
240 Degrees F
Minimum Temperature °C
0 Degrees C
Standards
Lead Free
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
30 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
115 Degrees C

Description

Industrial Glass Thermometer, 30 Degrees to 240 Degrees F/0 Degrees to 115 Degrees C, 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell, Pipe, 9 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.