Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, Analog, -30-300 deg, 1/2in NPT

  • Mfr # TAS134LF.

  • Zoro # G7504847


product price: $53.67
/ea

Key Features

Fill
Red Liquid-in Glass
Accuracy
+/-2%
Application
Air Conditioning, Boilers, Heating, Hot Water Lines, Potable Water Systems, Ventilation
Includes
Separable Lead Free Brass Thermowell
Special Features
Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS134LF.
Zoro #
G7504847
UPC #
628311003536
Country of Origin
China

Dimensions

Connection Size
1/2 in NPT
Thermowell Thread Size
1/2 in
Thermometer Thread Size
1/2 in
Scale Length
5.8 in

Details

Item
Industrial Glass Thermometer
Fill
Red Liquid-in Glass
Accuracy
+/-2%
Application
Air Conditioning, Boilers, Heating, Hot Water Lines, Potable Water Systems, Ventilation
Includes
Separable Lead Free Brass Thermowell
Special Features
Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
Temp. Range (F)
30 Degrees to 300 Degrees F
Temp. Range (C)
0 Degrees to 150 Degrees
Case Material
ABS
Connection Location
Straight
NSF Certified
Yes
Thermowell Thread Type
NPT
Resistance Rating
IP50
Maximum Temperature C
150 Degrees C
Fluid Color
Red
NSF Rated
Yes
Shank Type
Straight
Thermowell Material
Lead-Free Brass
Thermometer Type
Lead-Free Glass Thermometer Assembly
Includes Thermowell
Yes
Minimum Temperature F
30 Degrees F
Maximum Temperature F
300 Degrees F
Fluid Material
Kerosene
Thermometer Thread Type
NPT
Includes NIST-Traceable Certificate
No
Thermometer Thread Gender
Male
Scale
Celsius, Fahrenheit
Minimum Temperature C
0 Degrees C
Fluid
Red Kerosene
Thermowell Thread Gender
Male
Scale Type
Liquid-in-Glass
Corrosion Resistant
No
Process Connection
1/2 in NPT Thermometer x 1/2 in NPT Thermowell
Maximum Operating Pressure
710 psi
Lead Free
Yes
Temperature Range
30 Degrees to 300 Degrees F/0 Degrees to 150 Degrees C
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
30 Degrees F
Maximum Temperature °C
150 Degrees C
Maximum Temperature °F
300 Degrees F
Standards
Lead Free
Maximum Temperature °F
300 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
30 Degrees F
Maximum Temperature °C
150 Degrees C

Description

Industrial Glass Thermometer, 30 Degrees to 300 Degrees F/0 Degrees to 150 Degrees C, 1/2 in NPT Thermometer x 1/2 in NPT Thermowell, Pipe, 5.8 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Red, Liquid-in-Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.