Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, Analog, 30 to 240 deg, 3/4in

  • Mfr # TAS132LF.

  • Zoro # G7457572


product price: $42.99
/ea

Key Features

Fill
Red Liquid-in Glass
Accuracy
+/-2%
Application
Air Conditioning, Boilers, Heating, Hot Water Lines, Potable Water Systems, Ventilation
Includes
Separable Lead Free Brass Thermowell
Special Features
Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS132LF.
Zoro #
G7457572
UPC #
628311003529
Country of Origin
China

Dimensions

Connection Size
1/2 in NPT
Thermowell Thread Size
1/2 in
Thermometer Thread Size
1/2 in
Scale Length
5.8 in

Details

Item
Industrial Glass Thermometer
Fill
Red Liquid-in Glass
Accuracy
+/-2%
Application
Air Conditioning, Boilers, Heating, Hot Water Lines, Potable Water Systems, Ventilation
Includes
Separable Lead Free Brass Thermowell
Special Features
Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
Case Material
ABS
Temp. Range (C)
30 Degrees to 240 Degrees
Temp. Range (F)
30 Degrees to 240 Degrees F
Connection Location
Straight
NSF Certified
Yes
Thermowell Material
Lead-Free Brass
Temperature Range
30 Degrees to 240 Degrees F/0 Degrees to 115 Degrees C
Minimum Temperature C
0 Degrees C
NSF Rated
Yes
Scale
Celsius, Fahrenheit
Scale Type
Liquid-in-Glass
Includes Thermowell
Yes
Thermometer Thread Type
NPT
Process Connection
1/2 in NPT Thermometer x 1/2 in NPT Thermowell
Includes NIST-Traceable Certificate
No
Fluid Material
Kerosene
Maximum Temperature C
115 Degrees C
Maximum Operating Pressure
710 psi
Shank Type
Straight
Corrosion Resistant
No
Maximum Temperature F
240 Degrees F
Thermometer Type
Lead-Free Glass Thermometer Assembly
Fluid Color
Red
Thermowell Thread Type
NPT
Fluid
Red Kerosene
Thermowell Thread Gender
Male
Lead Free
Yes
Resistance Rating
IP50
Thermometer Thread Gender
Male
Minimum Temperature F
30 Degrees F
Maximum Temperature °C
115 Degrees C
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
240 Degrees F
Minimum Temperature °C
0 Degrees C
Standards
Lead Free

Description

Industrial Glass Thermometer, 30 Degrees to 240 Degrees F/0 Degrees to 115 Degrees C, 1/2 in NPT Thermometer x 1/2 in NPT Thermowell, Pipe, 5.8 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Red, Liquid-in-Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.