Thermometer, Analog, 30 to 250 deg, 3/4in
Mfr # TSW174-SWLF.
Zoro # G7542376
product price: $28.79
/eaKey Features
Accuracy
+/-1%
Connection Location
Center Back
Dial Size
2 1/2 in
Case Material
Aluminum
Stem Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSW174-SWLF.
Zoro #
G7542376
UPC #
628311002294
Country of Origin
China
Dimensions
Dial Size
2 1/2 in
Connection Size
3/4 in
Stem Length
2 in
Stem Dia.
7/20 in
Manufacturers Warranty Length
5 yr
Insertion Length
0.875 in
Thermowell Thread Size
1/2 in
Dial Diameter
2 1/2 in
Stem Diameter
0.35 in
Thermometer Thread Size
3/4 in
Manufacturer Warranty Length
5 yr
Description
Dial Thermometer, Temperature Range 30 Degrees to 250 Degrees F/0 Degrees to 120 Degrees C, Stem Length 2 in, Dial Diameter 2 1/2 in, 3/4 in Male Thermometer x 3/4 in Sweatwell, Pipe, Includes NIST-Traceable Certificate No, Housing Material Aluminum, Lens Material Glass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.