Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, Analog, -40-110 deg, 3/4in NPT

  • Mfr # TAS140LF.

  • Zoro # G7460442


product price: $46.69
/ea

Key Features

Fill
Red Liquid-in Glass
Accuracy
+/-2%
Application
Air Conditioning, Boilers, Heating, Hot Water Lines, Potable Water Systems, Ventilation
Includes
Separable Lead Free Brass Thermowell
Special Features
Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS140LF.
Zoro #
G7460442
UPC #
628311003543
Country of Origin
China

Dimensions

Connection Size
1/2 in NPT
Scale Length
5.8 in
Thermowell Thread Size
1/2 in
Thermometer Thread Size
1/2 in

Details

Item
Industrial Glass Thermometer
Fill
Red Liquid-in Glass
Accuracy
+/-2%
Application
Air Conditioning, Boilers, Heating, Hot Water Lines, Potable Water Systems, Ventilation
Includes
Separable Lead Free Brass Thermowell
Special Features
Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
Temp. Range (C)
-40 Degrees to 110 Degrees
Connection Location
Angle
Temp. Range (F)
-40 Degrees to 110 Degrees F
Case Material
ABS
NSF Certified
Yes
NSF Rated
Yes
Maximum Operating Pressure
710 psi
Resistance Rating
IP50
Includes NIST-Traceable Certificate
No
Thermowell Thread Type
NPT
Shank Type
Straight
Scale
Celsius, Fahrenheit
Scale Type
Liquid-in-Glass
Thermometer Thread Gender
Male
Fluid Color
Red
Process Connection
1/2 in NPT Thermometer x 1/2 in NPT Thermowell
Minimum Temperature F
-40 Degrees F
Thermowell Thread Gender
Male
Fluid Material
Kerosene
Thermometer Type
Lead-Free Glass Thermometer Assembly
Thermometer Thread Type
NPT
Maximum Temperature F
110 Degrees F
Minimum Temperature C
-40 Degrees C
Includes Thermowell
Yes
Fluid
Red Kerosene
Corrosion Resistant
No
Temperature Range
-40 Degrees to 110 Degrees F/-40 Degrees to 40 Degrees C
Thermowell Material
Lead-Free Brass
Lead Free
Yes
Maximum Temperature C
40 Degrees C
Maximum Temperature °F
110 Degrees F
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
40 Degrees C
Maximum Temperature °C
40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
110 Degrees F
Minimum Temperature °C
-40 Degrees C
Standards
Lead Free

Description

Industrial Glass Thermometer, -40 Degrees to 110 Degrees F/-40 Degrees to 40 Degrees C, 1/2 in NPT Thermometer x 1/2 in NPT Thermowell, Pipe, 5.8 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Red, Liquid-in-Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.