Zoro Homepage

Thermometer, Analog, -40-110 deg, 3/4in NPT

  • Mfr # TIM101LF.

  • Zoro # G7461535


product price: $71.79
/ea

Key Features

Fill
Organic Fluid
Accuracy
+/-1%
Application
Air Conditioning, Boilers, Heating, New Construction, Plumbing, Potable Water Systems, Ventilation, Water Lines
Includes
Separable Lead Free Brass Thermowell
Special Features
9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIM101LF.
Zoro #
G7461535
UPC #
628311001051
Country of Origin
China

Dimensions

Stem Length
3.5 in
Connection Size
3/4 in NPT
Thermowell Thread Size
3/4 in
Scale Length
9 in
Thermometer Thread Size
1/4 in

Details

Item
Industrial Glass Thermometer
Fill
Organic Fluid
Accuracy
+/-1%
Application
Air Conditioning, Boilers, Heating, New Construction, Plumbing, Potable Water Systems, Ventilation, Water Lines
Includes
Separable Lead Free Brass Thermowell
Special Features
9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
Connection Location
Vari-Angle
Temp. Range (F)
-40 Degrees to 110 Degrees F
Temp. Range (C)
-40 Degrees to 110 Degrees
NSF Certified
Yes
Temperature Range
-40 Degrees to 110 Degrees F/-40 Degrees to 40 Degrees C
Resistance Rating
IP54
Thermometer Type
Lead-Free Glass Thermometer Assembly
Thermometer Thread Gender
Male
Thermometer Thread Type
UNEF
Thermowell Material
Lead-Free Brass
Minimum Temperature C
-40 Degrees C
Thermowell Thread Type
NPT
Lead Free
Yes
Includes Thermowell
Yes
Fluid Material
Kerosene
Maximum Temperature F
110 Degrees F
Maximum Operating Pressure
710 psi
Scale Type
Liquid-in-Glass
Includes NIST-Traceable Certificate
No
Process Connection
1/4 in UNEF Thermometer x 3/4 in NPT Thermowell
Minimum Temperature F
-40 Degrees F
Thermowell Thread Gender
Male
Scale
Celsius, Fahrenheit
Corrosion Resistant
No
Fluid
Green Kerosene
Maximum Temperature C
40 Degrees C
Fluid Color
Green
NSF Rated
Yes
Shank Type
Straight
Maximum Temperature °F
110 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
40 Degrees C
Minimum Temperature °F
-40 Degrees F
Standards
Lead Free
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
40 Degrees C
Maximum Temperature °F
110 Degrees F
Minimum Temperature °F
-40 Degrees F

Description

Industrial Glass Thermometer, -40 Degrees to 110 Degrees F/-40 Degrees to 40 Degrees C, 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell, Pipe, 9 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.