Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, Analog, -40to400 F, 1/2" NPT

  • Mfr # TAS150LF.

  • Zoro # G7512032


product price: $48.89
/ea

Key Features

Fill
Red Liquid-in Glass
Accuracy
+/-2%
Application
Air Conditioning, Boilers, Heating, Hot Water Lines, Potable Water Systems, Ventilation
Includes
Separable Lead Free Brass Thermowell
Special Features
Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS150LF.
Zoro #
G7512032
UPC #
628311003574
Country of Origin
China

Dimensions

Connection Size
1/2 in NPT
Scale Length
5.8 in
Thermometer Thread Size
1/2 in
Thermowell Thread Size
1/2 in

Details

Item
Industrial Glass Thermometer
Fill
Red Liquid-in Glass
Accuracy
+/-2%
Application
Air Conditioning, Boilers, Heating, Hot Water Lines, Potable Water Systems, Ventilation
Includes
Separable Lead Free Brass Thermowell
Special Features
Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
Connection Location
Angle
Temp. Range (C)
0 Degrees to 110 Degrees
Case Material
ABS
Temp. Range (F)
30 Degrees to 240 Degrees F
NSF Certified
Yes
Thermometer Thread Type
NPT
Corrosion Resistant
No
Thermowell Thread Gender
Male
Thermowell Thread Type
NPT
Fluid Color
Red
Maximum Temperature C
115 Degrees C
Thermometer Type
Lead-Free Glass Thermometer Assembly
Resistance Rating
IP50
Includes Thermowell
Yes
Lead Free
Yes
Thermowell Material
Lead-Free Brass
Scale
Celsius, Fahrenheit
Shank Type
Straight
Process Connection
1/2 in NPT Thermometer x 1/2 in NPT Thermowell
Maximum Operating Pressure
710 psi
Includes NIST-Traceable Certificate
No
Maximum Temperature F
240 Degrees F
Fluid
Red Kerosene
Minimum Temperature F
30 Degrees F
Minimum Temperature C
0 Degrees C
Fluid Material
Kerosene
NSF Rated
Yes
Temperature Range
30 Degrees to 240 Degrees F/0 Degrees to 115 Degrees C
Scale Type
Liquid-in-Glass
Thermometer Thread Gender
Male
Maximum Temperature °C
115 Degrees C
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
240 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
115 Degrees C
Minimum Temperature °F
30 Degrees F
Standards
Lead Free

Description

Industrial Glass Thermometer, 30 Degrees to 240 Degrees F/0 Degrees to 115 Degrees C, 1/2 in NPT Thermometer x 1/2 in NPT Thermowell, Pipe, 5.8 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Red, Liquid-in-Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.