Shop WINTERS
See all product information
Create Account
Thermowell, NPT, Brass, Male
- Mfr # TSW45LF
- Zoro # G7495634
product price:Â
$
8.39
/ea
Key Features
Process Connection
1/2 in MNPT
Insertion Length
1 21/32 in
Material
Brass
Neck Extension
1.96 in
Shank Dia.
0.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSW45LF
- Zoro #
- G7495634
- UPC #
- 628311002317
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 1/2 in MNPT
- Material
- Brass
- Neck Extension
- 1.96 in
- NSF Certified
- Yes
- Includes Cap and Chain
- No
- Maximum Operating Pressure
- 710 psi
- Shank Type
- Straight
- For Thermometer Thread Connection
- 1/2 in NPT
- Application
- Boilers, Hot Water Lines, Potable Water Applications
- Thread Type
- NPT
- NSF Rated
- Yes
- Includes Lagging
- No
- Thermowell Type
- Threaded
- Food Safe
- Yes
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- Thread Gender
- Male
- For Thermometer Thread Type
- NPT
- Compatible Series
- TSW-LF
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Insertion Length
- 1 21/32 in
- Shank Dia.
- 0.35 in
- Thread Size
- 1/2 in
- For Thermometer Thread Size
- 1/2 in
- For Stem Diameter
- 9/32 in
- For Stem Length
- 9/32 in
Description
Threaded Thermowell, Shank Type Straight, 1/2 in MNPT, Brass, Insertion Length 1 21/32 in, Thermowell Type Threaded, Maximum Operating Temperature 400 Degrees F/204 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.