Shop WINTERS
See all product information
Create Account
Thermowell, NPTF, Brass, Male
- Mfr # TBR35-ST
- Zoro # G503501575
product price:Â
$
25.19
/ea
Key Features
Process Connection
3/4 in MNPT
Insertion Length
2 1/2 in
Material
Brass
Neck Extension
2 in
Maximum Operating Pressure
5,000 psi at 70 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBR35-ST
- Zoro #
- G503501575
- UPC #
- 628311353167
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 3/4 in MNPT
- Material
- Brass
- Neck Extension
- 2 in
- Maximum Operating Pressure
- 5,000 psi at 70 Degrees F
- NSF Rated
- No
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- Shank Type
- Straight
- Application
- Sealed Systems
- Includes Lagging
- No
- Includes Cap and Chain
- No
- Thread Gender
- Male
- Food Safe
- No
- For Thermometer Thread Type
- NPTF
- For Thermometer Thread Connection
- 1/2 in NPTF
- Thermowell Type
- Threaded
- Thread Type
- NPT
- Compatible Brand and Series
- Winters TBM Series Thermometer
- Compatible Series
- Winters TBM series thermometer
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Insertion Length
- 2 1/2 in
- For Stem Diameter
- 1/4 in
- For Stem Length
- 4 in
- Thread Size
- 3/4 in
- For Thermometer Thread Size
- 1/2 in
Description
Threaded Thermowell, Shank Type Straight, 3/4 in MNPT, Brass, Insertion Length 2 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 400 Degrees F/204 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.