Shop WINTERS
See all product information
Create Account
Thermowell, NPTF, Brass, Male
- Mfr # TBR950-TP
- Zoro # G403501590
product price:Â
$
27.69
/ea
Key Features
Process Connection
1/2 in MNPT
Insertion Length
7 1/2 in
Material
Brass
Neck Extension
2 in
Application
Sealed Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBR950-TP
- Zoro #
- G403501590
- UPC #
- 628311353280
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 1/2 in MNPT
- Material
- Brass
- Neck Extension
- 2 in
- Application
- Sealed Systems
- For Thermometer Thread Type
- NPTF
- Includes Lagging
- No
- Thread Type
- NPT
- Thermowell Type
- Threaded
- NSF Rated
- No
- For Thermometer Thread Connection
- 1/2 in NPTF
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- Thread Gender
- Male
- Compatible Brand and Series
- Winters TBM Series Thermometer
- Maximum Operating Pressure
- 5,000 psi at 70 Degrees F
- Includes Cap and Chain
- No
- Shank Type
- Tapered
- Food Safe
- No
- Compatible Series
- Winters TBM series thermometer
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Insertion Length
- 7 1/2 in
- For Stem Length
- 9 in
- Thread Size
- 1/2 in
- For Thermometer Thread Size
- 1/2 in
- For Stem Diameter
- 1/4 in
Description
Threaded Thermowell, Tapered Shank, Brass, Shank Type Tapered, 1/2 in MNPT, Insertion Length 7 1/2 in, For Stem Length 9 in, Neck Extension 2 in, Food Safe No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.