Threaded Thermowell, Stepped Shank
Mfr # TBR2550-2
Zoro # G903501595
product price: $15.89
/eaKey Features
Process Connection
1/2 in MNPT
Insertion Length
1 3/8 in
Material
316 Stainless Steel
Neck Extension
2 in
Food Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBR2550-2
Zoro #
G903501595
UPC #
628311005028
Country of Origin
China
Dimensions
Insertion Length
1 3/8 in
For Stem Diameter
1/4 in
Thread Size
1/2 in
For Thermometer Thread Size
1/2 in
For Stem Length
2 1/2 in
Details
Item
Threaded Thermowell, Stepped Shank
Process Connection
1/2 in MNPT
Material
316 Stainless Steel
Neck Extension
2 in
Food Safe
No
Thread Type
NPT
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Thermowell Type
Threaded
Compatible Brand and Series
Winters TBM Series Thermometer
Application
Sealed Systems
Thread Gender
Male
Includes Lagging
No
Shank Type
Stepped
For Thermometer Thread Connection
1/2 in NPTF
Includes Cap and Chain
No
NSF Rated
No
For Thermometer Thread Type
NPTF
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Description
Threaded Thermowell, Stepped Shank, 316 Stainless Steel, Shank Type Stepped, 1/2 in MNPT, Insertion Length 1 3/8 in, For Stem Length 2 1/2 in, Neck Extension 2 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.