Threaded Thermowell, Stepped Shank
Mfr # TBR9-2
Zoro # G403501583
product price: $32.79
/eaKey Features
Process Connection
3/4 in MNPT
Insertion Length
7 1/2 in
Material
316 Stainless Steel
Neck Extension
2 in
Application
Sealed Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBR9-2
Zoro #
G403501583
UPC #
628311005202
Country of Origin
China
Dimensions
Insertion Length
7 1/2 in
For Thermometer Thread Size
1/2 in
For Stem Length
9 in
For Stem Diameter
1/4 in
Thread Size
3/4 in
Details
Item
Threaded Thermowell, Stepped Shank
Process Connection
3/4 in MNPT
Material
316 Stainless Steel
Neck Extension
2 in
Application
Sealed Systems
Compatible Brand and Series
Winters TBM Series Thermometer
Thread Type
NPT
Includes Lagging
No
NSF Rated
No
Food Safe
No
Maximum Operating Pressure
7,000 psi at 70 Degrees F
For Thermometer Thread Connection
1/2 in NPTF
Includes Cap and Chain
No
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Shank Type
Stepped
Thread Gender
Male
Thermowell Type
Threaded
For Thermometer Thread Type
NPTF
Description
Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, 316 Stainless Steel, Insertion Length 7 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.