Zoro Homepage

Threaded Thermowell, Stepped Shank

  • Mfr # TBR950-1

  • Zoro # G803501589


product price: $31.19
/ea

Key Features

Process Connection
1/2 in MNPT
Insertion Length
7 1/2 in
Material
304 Stainless Steel
Neck Extension
2 in
For Stem Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBR950-1
Zoro #
G803501589
UPC #
628311005257
Country of Origin
China

Dimensions

Insertion Length
7 1/2 in
For Stem Length
9 in
Thread Size
1/2 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in

Details

Item
Threaded Thermowell, Stepped Shank
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
2 in
Includes Cap and Chain
No
For Thermometer Thread Type
NPTF
NSF Rated
No
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Compatible Brand and Series
Winters TBM Series Thermometer
Includes Lagging
No
Thread Type
NPT
Thermowell Type
Threaded
Shank Type
Stepped
Application
Sealed Systems
For Thermometer Thread Connection
1/2 in NPTF
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Thread Gender
Male
Food Safe
No

Description

Threaded Thermowell, Shank Type Stepped, 1/2 in MNPT, 304 Stainless Steel, Insertion Length 7 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.