Zoro Homepage

Threaded Thermowell, Stepped

  • Mfr # TBR12-2

  • Zoro # G903497782


product price: $45.79
/ea

Key Features

Process Connection
3/4 in MNPT
Insertion Length
10 1/2 in
Material
316 Stainless Steel
Neck Extension
2 in
Thread Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBR12-2
Zoro #
G903497782
UPC #
628311005387
Country of Origin
China

Dimensions

Insertion Length
10 1/2 in
Thread Size
3/4 in
For Thermometer Thread Size
1/2 in
For Stem Length
12 in
For Stem Diameter
1/4 in

Details

Item
Threaded Thermowell, Stepped
Process Connection
3/4 in MNPT
Material
316 Stainless Steel
Neck Extension
2 in
Includes Lagging
No
Thread Type
NPT
For Thermometer Thread Connection
1/2 in NPTF
Application
Sealed Systems
Thermowell Type
Threaded
Thread Gender
Male
Food Safe
No
Maximum Operating Pressure
7,000 psi at 70 Degrees F
For Thermometer Thread Type
NPTF
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Compatible Brand and Series
Winters TBM Series Thermometer
Includes Cap and Chain
No
Shank Type
Stepped
NSF Rated
No

Description

Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, 316 Stainless Steel, Insertion Length 10 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.