Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Thermowell, Straight Shank

  • Mfr # TBR25-1-ST

  • Zoro # G703501580


product price: $9.79
/ea

Key Features

Process Connection
3/4 in MNPT
Insertion Length
1 3/8 in
Material
304 Stainless Steel
Neck Extension
2 in
Maximum Operating Pressure
7,000 psi at 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBR25-1-ST
Zoro #
G703501580
UPC #
628311352788
Country of Origin
China

Dimensions

Insertion Length
1 3/8 in
For Stem Length
2 1/2 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Thread Size
3/4 in

Details

Item
Threaded Thermowell, Straight Shank
Process Connection
3/4 in MNPT
Material
304 Stainless Steel
Neck Extension
2 in
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Includes Lagging
No
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Application
Sealed Systems
For Thermometer Thread Connection
1/2 in NPTF
NSF Rated
No
For Thermometer Thread Type
NPTF
Compatible Brand and Series
Winters TBM Series Thermometer
Includes Cap and Chain
No
Thermowell Type
Threaded
Thread Gender
Male
Thread Type
NPT
Shank Type
Straight
Food Safe
No

Description

Threaded Thermowell, Shank Type Straight, 3/4 in MNPT, 304 Stainless Steel, Insertion Length 1 3/8 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.