Threaded Thermowell, Straight Shank
Mfr # TBR3550-1-ST
Zoro # G103501616
product price: $17.19
/eaKey Features
Process Connection
1/2 in MNPT
Insertion Length
2 1/2 in
Material
304 Stainless Steel
Neck Extension
2 in
Thread Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBR3550-1-ST
Zoro #
G103501616
UPC #
628311005264
Country of Origin
China
Dimensions
Insertion Length
2 1/2 in
For Stem Length
4 in
For Stem Diameter
1/4 in
Thread Size
1/2 in
For Thermometer Thread Size
1/2 in
Details
Item
Threaded Thermowell, Straight Shank
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
2 in
Thread Gender
Male
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
NSF Rated
No
For Thermometer Thread Connection
1/2 in NPTF
Includes Lagging
No
Thermowell Type
Threaded
Thread Type
NPT
Food Safe
No
For Thermometer Thread Type
NPTF
Compatible Brand and Series
Winters TBM Series Thermometer
Includes Cap and Chain
No
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Application
Sealed Systems
Shank Type
Straight
Description
Threaded Thermowell, Straight Shank, 304 Stainless Steel, Shank Type Straight, 1/2 in MNPT, Insertion Length 2 1/2 in, For Stem Length 4 in, Neck Extension 2 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.