Threaded Thermowell, Straight Shank
Mfr # TBR6-1-ST
Zoro # G103501609
product price: $25.19
/eaKey Features
Process Connection
1/2 in MNPT
Insertion Length
4 1/2 in
Material
304 Stainless Steel
Neck Extension
2 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBR6-1-ST
Zoro #
G103501609
UPC #
628311352887
Country of Origin
China
Dimensions
Insertion Length
4 1/2 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Thread Size
1/2 in
For Stem Length
6 in
Details
Item
Threaded Thermowell, Straight Shank
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
2 in
Shank Type
Straight
For Thermometer Thread Connection
1/2 in NPTF
For Thermometer Thread Type
NPTF
Includes Cap and Chain
No
Thread Gender
Male
Thread Type
NPT
Thermowell Type
Threaded
NSF Rated
No
Application
Sealed Systems
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Compatible Brand and Series
Winters TBM Series Thermometer
Includes Lagging
No
Food Safe
No
Description
Threaded Thermowell, Shank Type Straight, 1/2 in MNPT, 304 Stainless Steel, Insertion Length 4 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.