Threaded Thermowell, Straight Shank
Mfr # TBR9-1-ST
Zoro # G503501599
product price: $32.19
/eaKey Features
Process Connection
3/4 in MNPT
Insertion Length
7 1/2 in
Material
304 Stainless Steel
Neck Extension
2 in
For Thermometer Thread Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBR9-1-ST
Zoro #
G503501599
UPC #
628311352900
Country of Origin
China
Dimensions
Insertion Length
7 1/2 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
For Stem Length
9 in
Thread Size
3/4 in
Details
Item
Threaded Thermowell, Straight Shank
Process Connection
3/4 in MNPT
Material
304 Stainless Steel
Neck Extension
2 in
For Thermometer Thread Type
NPTF
Thread Type
NPT
Thermowell Type
Threaded
Food Safe
No
Includes Lagging
No
Includes Cap and Chain
No
NSF Rated
No
Shank Type
Straight
Maximum Operating Pressure
7,000 psi at 70 Degrees F
For Thermometer Thread Connection
1/2 in NPTF
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Thread Gender
Male
Application
Sealed Systems
Compatible Brand and Series
Winters TBM Series Thermometer
Description
Threaded Thermowell, Straight Shank, 304 Stainless Steel, Shank Type Straight, 3/4 in MNPT, Insertion Length 7 1/2 in, For Stem Length 9 in, Neck Extension 2 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.