Threaded Thermowell, Straight Shank
Mfr # TBR9-2-ST
Zoro # G603501598
product price: $35.99
/eaKey Features
Process Connection
3/4 in MNPT
Insertion Length
7 1/2 in
Material
316 Stainless Steel
Neck Extension
2 in
Application
Sealed Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBR9-2-ST
Zoro #
G603501598
UPC #
628311352979
Country of Origin
China
Dimensions
Insertion Length
7 1/2 in
For Stem Diameter
1/4 in
Thread Size
3/4 in
For Thermometer Thread Size
1/2 in
For Stem Length
9 in
Details
Item
Threaded Thermowell, Straight Shank
Process Connection
3/4 in MNPT
Material
316 Stainless Steel
Neck Extension
2 in
Application
Sealed Systems
Thread Gender
Male
Thread Type
NPT
NSF Rated
No
Food Safe
No
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Shank Type
Straight
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Includes Cap and Chain
No
For Thermometer Thread Connection
1/2 in NPTF
For Thermometer Thread Type
NPTF
Thermowell Type
Threaded
Compatible Brand and Series
Winters TBM Series Thermometer
Includes Lagging
No
Description
Threaded Thermowell, Straight Shank, 316 Stainless Steel, Shank Type Straight, 3/4 in MNPT, Insertion Length 7 1/2 in, For Stem Length 9 in, Neck Extension 2 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.