Zoro Homepage

Threaded Thermowell, Straight

  • Mfr # TBR2550-1-ST

  • Zoro # G403497817


product price: $9.79
/ea

Key Features

Process Connection
1/2 in MNPT
Insertion Length
1 3/8 in
Material
304 Stainless Steel
Neck Extension
2 in
For Thermometer Thread Connection
1/2 in NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBR2550-1-ST
Zoro #
G403497817
UPC #
628311352771
Country of Origin
China

Dimensions

Insertion Length
1 3/8 in
For Thermometer Thread Size
1/2 in
Thread Size
1/2 in
For Stem Length
2 1/2 in
For Stem Diameter
1/4 in

Details

Item
Threaded Thermowell, Straight
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
2 in
For Thermometer Thread Connection
1/2 in NPTF
Includes Cap and Chain
No
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Thermowell Type
Threaded
Thread Gender
Male
Food Safe
No
For Thermometer Thread Type
NPTF
Shank Type
Straight
Application
Sealed Systems
Compatible Brand and Series
Winters TBM Series Thermometer
Thread Type
NPT
Includes Lagging
No
NSF Rated
No
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C

Description

Threaded Thermowell, Shank Type Straight, 1/2 in MNPT, 304 Stainless Steel, Insertion Length 1 3/8 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.